
Laminated Bumper, Model LB410 14
Mfr # 27-1040
Zoro # G315946731
product price: $58.95
/eaKey Features
Overall Height
10 in
Color
Black
Overall Depth
4.5 in
Overall Width
16 in
Material
Laminated Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-1040
Zoro #
G315946731
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
4.5 in
Overall Width
16 in
Details
Item
Laminated Dock Bumper
Color
Black
Material
Laminated Rubber
Description
Laminated Bumper,Model LB410 14
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.