
Magnetic Tool Box
Mfr # 70-1122
Zoro # G416584832
product price: $38.79
/eaKey Features
Overall Height
6 in
Material
Metal
Overall Width
3.5 in
Overall Length
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1122
Zoro #
G416584832
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Width
3.5 in
Overall Length
4 in
Details
Item
Forklift Box Holder
Material
Metal
Color
Black
Description
Magnetic Tool Box
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.