
Signal Light Set, 19" L x 20" W x 19" H
Mfr # 60-5480
Zoro # G716584624
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
20 in
Housing Material
Plastic
Depth
24 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5480
Zoro #
G716584624
UPC #
-
Country of Origin
Canada
Dimensions
Height
5 in
Width
20 in
Depth
24 in
Details
Item
Dock Traffic Control Light
Housing Material
Plastic
Color
Clear
Description
Signal Light Set,19 In. L x 20 In. W x 19 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.