
Track-Out Mat, Black, 142 in W x 82-1/2 in L
Mfr # 75-1050
Zoro # G616147189
product price:Â $2,848.99
/eaKey Features
Overall Length
82-1/2 in
Color
Black
Overall Width
142 in
Backing Material
Repurposed Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-1050
Zoro #
G616147189
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
82-1/2 in
Overall Width
142 in
Details
Color
Black
Backing Material
Repurposed Rubber
Item
Track-Out Mat
Description
Track-Out Mat,7 x 12-Ft
- Rapid installation and removal.
- Economical and reusable.
- No anchoring or hardware required - the weight keeps it in place.
- Extremely rugged construction and material.
- Flexible design allows it to conform to ground conditions.
- No ground preparation required except to remove large rocks and debris.
- The open pockets in the mat trap debris and mud.
- Debris and mud are easily shed by picking up the mat.
- 100% made in the USA from repurposed rubber.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.