WingTwist Wire Connectors Green 10 pk
- Mfr # 773343
- Zoro # G910770953
Key Features
Specifications
Product Information
- MFR #
- 773343
- Zoro #
- G910770953
- UPC #
- 783250804658
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Termination Style
- Twist-On
- Maximum Operating Temperature
- 221 Degrees F
- Insulation Material
- Plastic
- UL 94 Flammability Rating
- V-2
- Color
- Green
- Maximum Voltage
- 1,000V
Description
Green winged wire connectors are designed to make electrical ground connections. With a feed through hole in the top of the connector, this specialty grounding only connector allows for 1 wire to be extended beyond the top of the connector to form a pigtail connection for a device or box, while connecting the other grounds together as well. The contoured wing design provides maximum torque for a variety of electrical applications while the co-polymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections. With a tough, flame-retardant shell that withstands environmental extremes and a long, deep skirt to provide maximum dielectric protection to prevent turned-back strands, they bring comfort and performance at a price that is right.
- • Use to connect and insulate 2 or more copper wires together inside an approved electrical box
- • Ribbed cap provides positive grip for fast, easy installation
- • Expanding, square-wire spring creates secure connections
- • For copper to copper connections only; do not use on aluminum wire
- • Tough, UL 94V-2 flame-retardant shell rated for 105 C or 221 F
- • Wide, deep skirt opening accommodates a variety of wire combinations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.