Zoro Homepage

Wire Connector Kit, 2 AWG Max, Black, Cross-Linked Polyolefin Insulation, 600 V

  • Mfr # 46-405

  • Zoro # G4971881


product price: $11.89
/ea

Key Features

Type
Splice
Color
Black
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Insulation Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-405
Zoro #
G4971881
UPC #
783250611416
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Solid
2 AWG

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
Standards
UL Listed
Material
Copper Splice, Heat Shrink Insulation
Includes
Heat Shrink Tubing and Adhesive Liner
Tubing Wall Type
Heavy Wall
For Maximum Cable OD
0.26 in
For Conductor Material
Copper
Seam Style
Butted
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Resistance Properties
UV-Resistant
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables

Description

Splice Kit, Body Material Brass, Contact Material Steel, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Not Applicable, For Conductor Material Copper, For Maximum Cable OD 0.26 in, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Adhesive Liner, Heat Shrink Tubing, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.