Wire Connector Kit, 250 kcmil Max, Black, Cross-Linked Polyolefin Insulation, 600 V
Mfr # 46-403
Zoro # G5037794
product price: $37.79
/eaKey Features
Type
Splice
Color
Black
Maximum Wire Size
250 kcmil
Minimum Wire Size
1/0 AWG
Insulation Material
Cross-Linked Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-403
Zoro #
G5037794
UPC #
783250464036
Country of Origin
United States
Dimensions
Maximum Wire Size
250 kcmil
Minimum Wire Size
1/0 AWG
Overall Length
13.5 in
For Minimum Wire Size - Solid
1/0 AWG
Details
Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
Includes
Heat Shrink Tubing and Adhesive Liner
Standards
NEC Code 110-14(b)
Material
Aluminum/Copper Splice, TS-46 Crosslinked Polyolefin Insulation
For Conductor Type
Aluminum, Stranded Copper
Special Features
Direct Burial Rated
For Conductor Material
Aluminum, Copper
For Maximum Cable OD
0.7 in
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Resistance Properties
UV-Resistant
Tubing Wall Type
Heavy Wall
Description
Splice Kit, Body Material Aluminum, Contact Material Steel, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Not Applicable, For Conductor Material Aluminum, Copper, For Maximum Cable OD 0.7 in, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Adhesive Liner, Heat Shrink Tubing, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.