Wire-Term 12-10 AWG Vinyl Insulated Ring Terminal, #10 Stud, 100PK
- Mfr # WT6-1
- Zoro # G223397106
product price:Â
$
56.65
/pk of 100, $0.57/ea
Key Features
Standards
UL, CSA
Maximum Operating Temperature
221 Degrees F
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WT6-1
- Zoro #
- G223397106
- UPC #
- 78178961008
- Country of Origin
- United States
Details
- Standards
- UL, CSA
- Maximum Operating Temperature
- 221 Degrees F
- Insulation Color
- Red
Description
20 to 8 AWG, 600 V, Red, Zinc Plated, Copper Conductor, Polypropylene Housing, Thermoplastic/Flame Retardant Shell, Live Action/Square Wire Spring, Positive Grip, Wire Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.