VZ01176 A-Z CD File Guides 5 x 5 3/4 Black

  • Mfr # VZ01176
  • Zoro # G103704857
product price: 
$
26.65
/ea

Key Features

Index Tab Color
Black
Width
5"
Index Tab Type
Printed
Height
5.75"
Depth
0.50"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZ01176
Zoro #
G103704857
UPC #
826030011768
Country of Origin
China

Dimensions

Width
5"
Height
5.75"
Depth
0.50"

Details

Item
File Guide
Index Tab Color
Black
Index Tab Type
Printed
Features
Moisture Resistant
Tab Color
Black
Tab Title
A-Z
Printed Title Type
Character
Tab Style
Printed

Description

Find CDs instantly. Organize from A-Z. Durable high-gloss card stock resists bends and tears. Staggered letter position for quick and easy viewing. Provides quick storage.
  • Global Product Type : File Guides-CD File Guides.
  • Blank/Pre-Printed : A-Z.
  • File Guides Type : CD File Guides.
  • Guide Size : 5 x 5 3/4.
  • Tab Cut : 1/3.
  • Tab Position : Assorted.
  • Guide Material(s) : Card Stock.
  • Guide Color(s) : Black.
  • Tab Color(s) : Black.
  • Quantity : 1 each.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews