16mm Pushbutton Illuminated

  • Mfr # AL6Q-A13P-HG

  • Zoro # G615286896


product price:  $29.19
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL6Q-A13P-HG
Zoro #
G615286896
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Solder Tab
Standards
UL 508, CSA C22.2 No. 14, EN 60947-5-1, GB14048.5, CCC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.