16mm Pushbutton Red

  • Mfr # AB6H-A1-R

  • Zoro # G715273086


product price:  $15.25
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB6H-A1-R
Zoro #
G715273086
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Solder Tab
Standards
UL 508, CSA C22.2 No. 14, EN 60947-5-1, GB14048.5, CCC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.