Zoro Homepage

Emergency Stop Button, 24V, 22mm

  • Mfr # AVLW49902D-R-24V

  • Zoro # G415820764


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLW49902D-R-24V
Zoro #
G415820764
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22 mm
Size
22 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Nylon
Terminal Connection
Screw Clamp
Standards
NEMA 4X, IP65
IP Rating
IP65
Bezel
Octagonal Chrome Plated Locking Bezel
Contact Rating
5 mA to 10 A
Contact Form
DPST-NC
Switch Function
Pushlock Turn Reset
NEMA Rating
NEMA 4X
Lamp Voltage
24V
Illuminated / Non-Illuminated
Illuminated

Description

Emergency Stop Button,24V,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.