Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In 3PDT 10A 12VDC

  • Mfr # RR3PA-UCDC12V

  • Zoro # G715279484


product price: $33.35
/ea

Key Features

Current Rating
10A
Electrical Connection
Pin
Contact Form
3PDT
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team