Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In 3PDT 10A 240VAC

  • Mfr # RR3B-UCAC240V

  • Zoro # G115279640


product price: $25.91
/ea

Key Features

Electrical Connection
Blade
Current Rating
10A
Contact Form
3PDT
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team