Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In DPDT 10A 115VAC

  • Mfr # RR2KP-UAC115V

  • Zoro # G115279596


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pin
Contact Form
DPDT
Current Rating
10A
Coil Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR2KP-UAC115V
Zoro #
G115279596
UPC #
-
Country of Origin
Unknown

Details

Item
Plug-In Relay
Electrical Connection
Pin
Contact Form
DPDT
Current Rating
10A
Coil Voltage
115V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.