Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In DPDT 10A 240VAC

  • Mfr # RR2KP-UAC240V

  • Zoro # G815279506


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Current Rating
10A
Contact Form
DPDT
Electrical Connection
Pin
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team