Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In DPDT 10A 240VAC

  • Mfr # RR2P-ULCAC240V

  • Zoro # G915279550


product price: $34.79
/ea

Key Features

Contact Form
DPDT
Electrical Connection
Pin
Coil Voltage
240V AC
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team