Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In SPDT 10A 120VAC

  • Mfr # RR1BA-UCAC120V

  • Zoro # G215279465


product price: $18.45
/ea

Key Features

Contact Form
SPDT
Electrical Connection
Blade
Coil Voltage
120V AC
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team