Zoro Homepage

Timer, Analog, 24V AC/DC, 11-Pin, 2 Form C

  • Mfr # RTE-P2AF20

  • Zoro # G414603771


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V
Amps
10 A
Contact Form
DPDT
Operating Temp.
-4 to 149°F
Standards
CE Approved, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTE-P2AF20
Zoro #
G414603771
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Electronic Timer
Voltage
100 to 240V
Amps
10 A
Contact Form
DPDT
Operating Temp.
-4 to 149°F
Standards
CE Approved, UL Listed
HP @ 120V
1/6 hp
Mounting
DIN Rail, Surface
Contact Type
11-Pin
Available Actions - Electronic Timer
Signal On/Off Delay, One Shot, On Delay, Cycle On, Off Delay, Cycle Off
HP @ 240V
1/3 hp
Timer Functions
On/Off Cycle

Description

Timer,Analog,24V AC/DC,11-Pin,2 Form C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.