
Safety Switch, Nonfusible, Single Phase, Indoor/Outdoor
Mfr # 141006B
Zoro # G208435168
product price:Â $604.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141006B
Zoro #
G208435168
UPC #
-
Country of Origin
United Kingdom
Details
Item
Safety Switch
Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red
Description
Idem 141006b glhl rope pull switch w/e stops/led, 4nc 2no, 110/120v, 1/2npt, die cast the glhl/r is a robust die-cast heavy duty safety rope pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color led ensures switch status can be seen easily from a distance. They have 4nc 2no contacts to ensure flexibility with all modern control applications and optional explosion proof contact blocks are available. They can be used to complement the glhd versions at each end of the rope span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.