
13.75 in H x 13.75 in W, Aluminum, Square
Mfr # FC1004WH
Zoro # G715388216
product price:Â $72.15
/ea
Sold in multiples of 3 for $216.45
Key Features
Width
13.75 in
Height
13.75 in
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
Red/Yellow/Green/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC1004WH
Zoro #
G715388216
UPC #
5700304024
Country of Origin
Canada
Dimensions
Width
13.75 in
Height
13.75 in
Details
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
Red/Yellow/Green/White
Description
Our Ident-O-Flip Informational Flip Signs are designed for environments where status information needs to be updated regularly. Make sure workers and visitors are always well-informed. We offer custom printing to tailor Ident-O-Flip signs to your unique requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.