Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Wristband, Holographic, Black, PK500

  • Mfr # P1H-10

  • Zoro # G3346379


product price: $85.15
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Type
Holographic
Material
Plastic
Color
Black
Width
5/8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1H-10
Zoro #
G3346379
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8 in
Length
10 in
Overall Length
10 in
Overall Width
5/8 in

Details

Item
ID Wristband
Type
Holographic
Material
Plastic
Color
Black
Legend
No Legend
Number Series
Blank
Product Type
ID Wristband
Background Color
Black
ID Labeling Style
Blank

Description

ID Wristband, Holographic, Number Series Blank, Material Plastic, Color Black, Length 10 In., Width 5/8 In., Legend Blank, Includes N/A, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.