Shop IDENTIPLUS
See all product information
Create Account
ID Wristband, Plastic, Allergy Alert, PK500
- Mfr # ALR-PP-03
- Zoro # G3345785
product price:Â
$
64.15
/pk of 500, $0.13/ea
Key Features
Type
Medical
Material
Plastic
Color
Red
Width
1 1/8 in
Length
12 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALR-PP-03
- Zoro #
- G3345785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 1/8 in
- Length
- 12 7/8 in
- Overall Length
- 12 7/8 in
- Overall Width
- 1 1/8 in
- Wire Rope Length
- 12 7/8 in
Details
- Item
- ID Wristband
- Type
- Medical
- Material
- Plastic
- Color
- Red
- Legend
- Allergy Alert
- Number Series
- Blank
- Product Type
- ID Wristband
- Background Color
- Red
- ID Labeling Style
- Text
- Legend Color
- Red
- Shell Material
- Plastic
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Red, Length 12-7/8 In., Width 1-1/8 In., Legend Allergy Alert, Includes N/A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.