Shop INVID TECH
See all product information
Create Account
Network Video Recorder, 0 TB
- Mfr # VN4A-16X16
- Zoro # G523560057
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
14 Degrees F
Network Interface
RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Internal Memory Capacity
0 TB
Output Type
ALARM, HDMI, RCA, VGA
Input Type
IP, RCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN4A-16X16
- Zoro #
- G523560057
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Minimum Operating Temperature
- 14 Degrees F
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Internal Memory Capacity
- 0 TB
- Output Type
- ALARM, HDMI, RCA, VGA
- Input Type
- IP, RCA
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Video Export Medium
- Network, USB Flash Drive
- Maximum Operating Temperature
- 122 Degrees F
- Standards
- CE EN 55032, EN 55035, EN 61000-3-3, EN IEC 61000-3-2, FCC Part15 Subpart B, RoHS, UL, WEEE
- Includes
- 16 Plug and Play Ports, Central Management Software, Smart Analytic Support 2 HD Bays
- Video Compression Format
- Ultra H.264; Ultra H.265
- Features
- 8 Plug and Play Ports, Free Central Management Software (CMS), Free iOS and Android Apps, Multiple Video Search Options Including Smart Search, P2P Vision Stream Connect for Networking, Smart Analytic Support
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Maximum Number of External Hard Drives
- 0
Dimensions
- Overall Depth
- 12 5/8 in
- Overall Height
- 2 in
- Overall Width
- 15 in
- Fits Chest Size
- 8 Plug and Play Ports, Free Central Management Software (CMS), Free iOS and Android Apps, Multiple Video Search Options Including Smart Search, P2P Vision Stream Connect for Networking, Smart Analytic Support
Description
Network Video Recorder, Internal Memory Capacity 0 TB, Number of IP Camera Inputs 16, Output Type ALARM, HDMI, RCA, VGA, Includes 16 Plug and Play Ports, Central Management Software, Smart Analytic Support 2 HD Bays, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Overall Depth 12 5/8 in, Overall Height 2 in, Overall Width 15 in, Recording Modes Alarm, Continuous, Motion, VCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.