Zoro Homepage

ID Wristband, Plastic, L-Shaped, Blue, PK500

  • Mfr # CLS-PAO-05

  • Zoro # G3345925


product price: $74.49
/pk 500, $0.15/ea

Key Features

Type
L-Shaped
Material
Plastic
Color
Blue
Width
1 1/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-PAO-05
Zoro #
G3345925
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
10 in
Overall Length
10 in
Overall Width
1 1/4 in

Details

Item
ID Wristband
Type
L-Shaped
Material
Plastic
Color
Blue
Includes
White Write-On Area
Legend
No Legend
Number Series
Blank
Product Type
ID Wristband
ID Labeling Style
Blank
Background Color
Blue

Description

ID Wristband, L-Shaped, Number Series Blank, Material Plastic, Color Blue, Length 10 In., Width 1-1/4 In., Legend Blank, Includes White Write-On Area, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.