Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Identity Group Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red P5460BR

Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (Discontinued)

  • Mfr # P5460BR
  • Zoro # G6077125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5460BR
Zoro #
G6077125
UPC #
010736051030
Country of Origin
Austria

Dimensions

Size
1.38 in x 2.38 in
Pad Size (Width)
1.38"
Pad Size (Depth)
2.38"

Details

Item
Stamp Pads
Stamp Ink Color
Blue/Red
For Use With
Trodat® T5460
Weight
0.034 lbs
Pad Material
Plastic
Ink Pad Type
Cartridge
Stamp Pads Type
Inked Replacement
Post Consumer Waste
0

Description

Identity Group Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.