Zoro Homepage

Safety Tag Laminating Pouches, PK10

  • Mfr # LTAAA046E

  • Zoro # G1120782


product price: $8.35
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.70

Key Features

Thickness
20 mil
Finish
Clear
Compatible Manufacturer Part Number
No Machine Required
Product Type
Laminating Pouch
Overall Length
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTAAA046E
Zoro #
G1120782
UPC #
-
Country of Origin
United States

Dimensions

Thickness
20 mil
Overall Length
5 5/8 in
Overall Width
3 1/8 in

Details

Item
Laminating Pouch
Finish
Clear
Compatible Manufacturer Part Number
No Machine Required
Product Type
Laminating Pouch

Description

Laminating Pouch, Clear Finish, Thickness 20 mil, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.