
1/2" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.12.600
Zoro # G6611727
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Width
1/2"
Thickness
.020"
Length
600'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Seal Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B.SSK.12.600
Zoro #
G6611727
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1/2"
Thickness
.020"
Length
600'
Size
1/2"
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Seal Type
Open
For Use With
Steel Strapping
Break Strength
1100 lbs.
Weight
34
Finish
Smooth
Color
Black
Material
Steel
Joint Type
Double Notch
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 600 feet, 200 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 600 feet, 200 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.