
1/2" HD Polyester Strapping Kit, 200 Ft. Tensioner/Sealer
Mfr # PM.PSK.12.200
Zoro # G6613145
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
.028"
Break Strength
760 lbs.
Color
Black
For Use With
Polyester Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM.PSK.12.200
Zoro #
G6613145
UPC #
-
Country of Origin
Multiple
Dimensions
Length
200'
Thickness
.028"
Overall Length
12
Size
1/2"
Width
1/2"
Overall Width
8
Overall Height
20
Details
Material
Polyester
Break Strength
760 lbs.
Color
Black
For Use With
Polyester Strapping
Features
MUL-320, MUL-331
Weight
17
Includes
Tensioner, Sealer, Seals, Mini Coil
Joint Type
Crimp
Seal Type
Open Serrated
Description
Heavy Duty Portable strapping kit with premium tools 1/2" PET
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
100 Strapping Cycles
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
100 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.