
1/2" HD Polyester strapping Kit, 5800 Ft. Tensioner/Sealer
Mfr # P.PSK.12.5800
Zoro # G6611675
product price: $712.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Polyester
Finish
Smooth
Length
5800'
Break Strength
760 lbs.
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.PSK.12.5800
Zoro #
G6611675
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5800'
Overall Height
48
Width
1/2"
Overall Width
36
Overall Length
42
Size
1/2"
Details
Material
Polyester
Finish
Smooth
Break Strength
760 lbs.
Color
Green
Weight
165
Features
MUL-320, MUL-331
Seal Type
Serrated
Joint Type
Crimp
For Use With
Polyester Strapping
Includes
Coil, Tensioner and Sealer
Description
Full strapping kit with premium tools 1/2" PET Included: 1/2" x .028" x 5800' PET strapping coil, box of 1000 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.