Zoro Homepage

1/2" HD Polyester Strapping Kit, 600 Ft. Tensioner/Sealer

  • Mfr # PM.PSK.12.600

  • Zoro # G6613084


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Thickness
.028"
Break Strength
760 lbs.
Color
Black
Joint Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM.PSK.12.600
Zoro #
G6613084
UPC #
-
Country of Origin
Multiple

Dimensions

Length
600'
Thickness
.028"
Size
1/2"
Width
1/2"
Overall Width
8
Overall Length
12
Overall Height
20

Details

Material
Polyester
Break Strength
760 lbs.
Color
Black
Joint Type
Crimp
Seal Type
Open Serrated
Features
MUL-320, MUL-331
Includes
Tensioner, Sealer, Seals, Mini Coil
For Use With
Polyester Strapping
Weight
27

Description

Heavy Duty Portable strapping kit with premium tools 1/2" PET
Included: 1/2" x . 028" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
300 Strapping Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.