
1/2" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.12.600
Zoro # G6612524
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Width
1/2"
Thickness
.020"
Length
600'
Includes
Tensioner, Sealer, Cutter, Mini Coil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.SSK.12.600
Zoro #
G6612524
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1/2"
Thickness
.020"
Length
600'
Size
1/2"
Overall Width
6
Overall Height
18
Overall Length
12
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil
Material
Steel
For Use With
Polyester Strapping
Joint Type
Double Notch
Features
S-296, C-3124, H-201
Break Strength
1100 lbs.
Finish
Smooth
Seal Type
Open
Color
Black
Weight
36
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.