Zoro Homepage

1/2" Open Seal, Polypropylene, PK100

  • Mfr # PP-O-12-M

  • Zoro # G6612463


product price: $24.69
/pk 100, $0.25/ea

Key Features

Material
Polypropylene
Color
Slver
Weight
2
Overall Height
7
Overall Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-O-12-M
Zoro #
G6612463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7
Overall Width
3
Overall Length
5
Width
1/2"
Size
1/2"

Details

Material
Polypropylene
Color
Slver
Weight
2

Description

IDL Packaging 1/2" Open Seal for Polypropylene (PP) Strapping, 1.25" Length, Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.