Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Open Seal, Polypropylene, PK1000

  • Mfr # PP-O-12

  • Zoro # G6613075


product price: $69.69
/pk 1000, $0.07/ea

Key Features

Material
Polypropylene
Color
Silver
Overall Length
9
Overall Height
12
Overall Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-O-12
Zoro #
G6613075
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9
Overall Height
12
Overall Width
4
Width
1/2"
Size
1/2"

Details

Material
Polypropylene
Color
Silver
Weight
10

Description

IDL Packaging 1/2" Open Seal for Polypropylene (PP) Strapping, 1.25" Length, Box of 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.