Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" PET Strapping Kit, 5800 Ft. Combination Tool/Seals

  • Mfr # C.PSK.12.5800

  • Zoro # G6612935


product price: $927.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyester Strapping
Length
5800'
Color
Green
Size
1/2"
Overall Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.PSK.12.5800
Zoro #
G6612935
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5800'
Size
1/2"
Overall Width
42
Overall Length
42
Width
1/2"
Overall Height
48

Details

Material
Polyester Strapping
Color
Green
For Use With
Polyester Strapping
Weight
165

Description

Full strapping kit with combination tool for 1/2" PET Included: 1/2" x .028" x 5800' PET strapping coil, box of 1000 serrated seals, 3-in-1 combo tool (MUL-351)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.