Zoro Homepage

1/2" Polyester Strapping Kit, 600 Ft. Tensioner/Sealer

  • Mfr # BM.PSK.12.600

  • Zoro # G6611964


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Smooth
Thickness
.028"
Break Strength
760 lbs.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM.PSK.12.600
Zoro #
G6611964
UPC #
-
Country of Origin
Multiple

Dimensions

Length
600'
Thickness
.028"
Overall Width
8
Overall Length
12
Overall Height
20
Size
1/2"
Width
1/2"

Details

Material
Steel
Finish
Smooth
Break Strength
760 lbs.
Color
Black
Joint Type
Crimp
Includes
Tensione, Sealer, Mini Coil, Seals
For Use With
Polyester Strapping
Weight
22
Seal Type
Open Serrated

Description

Portable strapping kit 1/2" PET
Included: 1/2" x . 028" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.