
1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black
Mfr # H-12600-88
Zoro # G6619558
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Finish
Embossed
Length
7200'
Break Strength
600 lbs.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-12600-88
Zoro #
G6619558
UPC #
-
Country of Origin
United States
Dimensions
Length
7200'
Overall Length
19
Size
1/2"
Overall Width
8
Overall Height
19
Core Size
8" x 8"
Width
1/2"
Details
Material
Polypropylene
Finish
Embossed
Break Strength
600 lbs.
Color
Black
For Use With
Polypropylene Strapping
Weight
30
Description
IDL Packaging 1/2" x 7200' Heavy Duty Hand Grade Polypropylene (PP) Strapping Roll, 600 lbs. Break Strength, 8 x 8 Core, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.