Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool

  • Mfr # C-PPSK.12.9000-D

  • Zoro # G6612296


product price: $817.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyester
Finish
Embossed
Length
9000'
Thickness
.028"
Break Strength
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-PPSK.12.9000-D
Zoro #
G6612296
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9000'
Thickness
.028"
Overall Length
42
Size
1/2"
Overall Width
36
Width
1/2"
Overall Height
48

Details

Material
Polyester
Finish
Embossed
Break Strength
300 lbs.
Color
Black
Seal Type
Open
Joint Type
Crimp
Weight
165
Includes
Combination Tool, Mini Coil, Seals, Dispenser
For Use With
Polypropylene Strapping

Description

Full strapping kit with combo tool 1/2" PP Included: 1/2" x .024" PP strapping 9000 feet, PP strapping cart/dispenser, 1000 seals, 3-in-1 combo tool (MUL-341) For high volume, intensive strapping Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time. Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.