
1/2" Professional Cord Strapping Kit, 3900 Ft. Tensioner
Mfr # WCSK.12.3900
Zoro # G6611876
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Material
Woven Cord
Finish
Phosphate
Length
3900'
Break Strength
650 lbs.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCSK.12.3900
Zoro #
G6611876
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3900'
Width
1/2"
Overall Width
14
Overall Length
16
Overall Height
20
Size
1/2"
Details
Material
Woven Cord
Finish
Phosphate
Break Strength
650 lbs.
Color
White
Weight
49
For Use With
Cord Strapping
Features
MUL-325
Includes
Tensioner , Coil, Buckles
Seal Type
Buckle
Description
Full strapping kit with premium tools 1/2" woven cord 650 lbs Break Strength Included: 1/2" HD woven cord strapping 3900 feet, 1000 phosphate buckles, HD tensioner with cutter (MUL-325) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.