Zoro Homepage

1/2" Steel Strapping Kit, 400 Ft. for Round Packages

  • Mfr # R.SSK.12.400

  • Zoro # G6612838


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
.020"
Length
400'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
For Use With
Steel Strapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.SSK.12.400
Zoro #
G6612838
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
.020"
Length
400'
Overall Length
12
Overall Width
6
Size
1/2"
Overall Height
18

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
For Use With
Steel Strapping
Color
Black
Material
Steel
Weight
28
Break Strength
1100 lbs.
Seal Type
Push Seals
Joint Type
Double Notch
Features
S-246, C-3124, H-102

Description

Portable strapping kit for round packages 1/2" steel
Included: 1/2" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
150 Strapping Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.