Zoro Homepage

1/2" Steel Strapping Kit, 600 Ft. for Round Packages

  • Mfr # R.SSK.12.600

  • Zoro # G6611693


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
.020"
Length
600'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
For Use With
Steel Strapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.SSK.12.600
Zoro #
G6611693
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
.020"
Length
600'
Overall Length
12
Size
1/2"
Overall Width
6
Overall Height
18

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
For Use With
Steel Strapping
Weight
36
Features
S-246, C-3124, H-104
Material
Steel
Joint Type
Double Notch
Seal Type
Push Seals
Break Strength
1100 lbs.
Color
Black

Description

Portable strapping kit for round packages 1/2" steel
Included: 1/2" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
300 Strapping Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.