Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Steel Strapping Kit, 600 Ft. Sealless Combination Tool

  • Mfr # U.SSK.12.600

  • Zoro # G6612488


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
.020"
Length
600'
Includes
Combination Tool, Coil, and Cutter
Overall Height
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.SSK.12.600
Zoro #
G6612488
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
.020"
Length
600'
Overall Height
14
Size
1/2"
Overall Width
8
Overall Length
14

Details

Includes
Combination Tool, Coil, and Cutter
Joint Type
Sealless
Color
Black
Material
Steel
Features
MUL-20, H-205
Break Strength
1100 lbs.
For Use With
Steel Strapping
Weight
37

Description

Portable strapping kit with combo tool 1/2" steel
Included: 1/2" x . 020" steel strapping 600 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.