Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Strapping Buckles, Phosphate, PK100

  • Mfr # BP-12-M

  • Zoro # G6612183


product price: $23.95
/pk 100, $0.24/ea

Key Features

Material
Phosphate Steel
Finish
Phosphate
Color
Silver
Overall Height
12
Overall Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-12-M
Zoro #
G6612183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12
Overall Width
4
Size
1/2"
Overall Length
6
Width
1/2"

Details

Material
Phosphate Steel
Finish
Phosphate
Color
Silver
For Use With
Cord Strapping
Weight
4

Description

IDL Packaging 1/2" Heavy Duty Strap Wire Buckles, Phosphate, (Pack of 100)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.