Zoro Homepage

1/2" Strapping Buckles, Phosphate, PK1000

  • Mfr # BP-12

  • Zoro # G6611998


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Phosphate Steel
Finish
Phosphate
Color
Silver
Overall Length
11
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-12
Zoro #
G6611998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11
Size
1/2"
Width
1/2"
Overall Width
5
Overall Height
14

Details

Material
Phosphate Steel
Finish
Phosphate
Color
Silver
For Use With
Cord Strapping
Weight
20

Description

IDL Packaging 1/2" Heavy Duty Strap Wire Buckles, Phosphate, (Box of 1000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.