
3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.34.200
Zoro # G6613154
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Thickness
.020"
Length
200'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
For Use With
Steel Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B.SSK.34.200
Zoro #
G6613154
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3/4"
Thickness
.020"
Length
200'
Size
3/4"
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
For Use With
Steel Strapping
Joint Type
Double Notch
Weight
21
Material
Steel
Finish
Smooth
Color
Black
Break Strength
1700 lbs.
Seal Type
Open
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 200 feet, 100 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 200 feet, 100 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.