Zoro Homepage

3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter

  • Mfr # B.SSK.34.600

  • Zoro # G6612804


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
.020"
Length
600'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Break Strength
1700 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B.SSK.34.600
Zoro #
G6612804
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/4"
Thickness
.020"
Length
600'
Size
3/4"

Details

Includes
Tensioner, Sealer, Cutter, Mini Coil, Selals
Break Strength
1700 lbs.
Color
Black
Material
Steel
Finish
Smooth
Weight
41
For Use With
Steel Strapping
Joint Type
Double Notch
Seal Type
Open

Description

Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 600 feet, 300 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.