
3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.34.300
Zoro # G6613118
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Thickness
.020"
Length
300'
Includes
Tensioner, Sealer, Cutter, Mini Coil
Joint Type
Double Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.SSK.34.300
Zoro #
G6613118
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3/4"
Thickness
.020"
Length
300'
Overall Height
18
Size
3/4"
Overall Length
12
Overall Width
6
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil
Joint Type
Double Notch
Color
Black
Seal Type
Open
Material
Steel
For Use With
Polyester Strapping
Finish
Smooth
Features
S-296, C-3125, H-201
Weight
26
Break Strength
1700 lbs.
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 300 feet, 150 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 300 feet, 150 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.