
3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner
Mfr # WCSK.34.2100
Zoro # G6612698
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Woven Cord
Finish
Phosphate
Length
2100'
Break Strength
900 lbs.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCSK.34.2100
Zoro #
G6612698
UPC #
-
Country of Origin
Multiple
Dimensions
Length
2100'
Overall Length
42
Width
3/4"
Overall Width
24
Overall Height
48
Size
3/4"
Details
Material
Woven Cord
Finish
Phosphate
Break Strength
900 lbs.
Color
White
Features
MUL-325
Includes
Tensioner , Coil, Buckles
For Use With
Cord Strapping
Weight
165
Seal Type
Buckle
Description
Full strapping kit with premium tools 3/4" woven cord 900 lbs Break Strength Included: 3/4" woven cord strapping 2100 feet, 1000 phosphate buckles, HD tensioner with cutter (MUL-325) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.