Zoro Homepage

3/4" Professional Cord Strapping Kit, 750 Ft. Tensioner

  • Mfr # WCSK.34.750

  • Zoro # G6619576


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Woven Cord
Finish
Phosphate
Break Strength
2400 lbs.
Color
White
Overall Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSK.34.750
Zoro #
G6619576
UPC #
-
Country of Origin
Multiple

Dimensions

Length
750'
Overall Width
8
Overall Length
14
Overall Height
14
Size
3/4"
Width
3/4"

Details

Material
Woven Cord
Finish
Phosphate
Break Strength
2400 lbs.
Color
White
Features
MUL-325
Weight
33
For Use With
Cord Strapping
Includes
Tensioner , Coil, Buckles
Seal Type
Buckle

Description

IDL Packaging 3/4" x 750' PRO Woven Cord Strapping Kit, 2400 lbs. Break Strength
Portable strapping kit with premium tool, buckles and 3/4" woven cord
Included: 3/4" HD woven cord strapping 750 feet, 300 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.