
3/4" Steel Strapping Kit, 200 Ft. for Round Packages
Mfr # R.SSK.34.200
Zoro # G6612707
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Thickness
.020"
Length
200'
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R.SSK.34.200
Zoro #
G6612707
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3/4"
Thickness
.020"
Length
200'
Overall Height
18
Size
3/4"
Overall Length
12
Overall Width
6
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil, Seals
Color
Black
Seal Type
Push Seals
Break Strength
1700 lbs.
Weight
21
Joint Type
Double Notch
Material
Steel
Features
S-246, C-3126, H-100
For Use With
Steel Strapping
Description
Portable strapping kit for round packages 3/4" steel
Included: 3/4" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.